This product requires certification to purchase.

20-3/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

Signature Hardware

Boylan 20-3/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SHBYU1812WH
  • Item #8131279
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Boylan 20-3/8 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SHBYU1812WH
  • Item #8131279
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
  • Overall Sink Size (Length x Width x Height): 20-3/8" x 14-3/4" x 3-11/16"
  • Interior Sink Basin Size (Length x Width): 18" x 12-3/8"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Boylan
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
5-5/16 in
IAPMO Listed:
Yes
Length:
20-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
18 in x 12-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
14-3/4 in