This product requires certification to purchase.

Trip Lever in Matte Black

You last purchased this on
 
Signature Hardware

Braden Trip Lever in Matte Black

  • Fast #
  • Part #SH423MB
  • Item #9438704
  • Manufacturer Part #SH423MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Braden Trip Lever in Matte Black

  • Fast #
  • Part #SH423MB
  • Item #9438704
  • Manufacturer Part #SH423MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass trip lever and a zinc handle.
  • Fits most front mount conventional toilet tanks.
  • Handle Length: 3-1/8".
  • Handle Depth: 5/8".
  • Handle Height: 1-1/4".
  • Interior trip lever: 7-3/4".
  • Its metal lever features a premium finish and is attached to a solid brass arm for lasting durability
  • Requires Certification

Specifications

Application:
Residential
Collection:
Braden
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5/8 in
Handle Type:
Lever
Length:
3-1/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No