This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK447373
  • Item #8489310
  • Manufacturer Part #447373
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #SHK447373
  • Item #8489310
  • Manufacturer Part #447373
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Visible trapway.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Slow-close seat and cover included.
  • 12" Rough-In: 28-3/4" W X 30-1/4" H.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-1/4 in
Length:
17-1/8 in
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
28-3/4 in