This product requires certification to purchase.

1.28 gpf Round Floor Mount Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Round Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #SHK447365
  • Item #8489325
  • Manufacturer Part #447365
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Round Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #SHK447365
  • Item #8489325
  • Manufacturer Part #447365
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Visible trapway.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Slow-close seat and cover included.
  • 10" Rough-In: 26" W X 30" H.
  • Includes polished chrome metal flush lever.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CSA Certified:
CSA B45.1
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30 in
Length:
17-1/4 in
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
26 in