1.28 gpf Round Floor Mount Two Piece Toilet in White
Bradenton 1.28 gpf Round Floor Mount Two Piece Toilet in White
Product Details
Product Details
This product includes
Signature Hardware Round Toilet Seat in White
Part #SHTSEZ100WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD214WH
Signature Hardware Round Toilet Bowl in White
Part #SHBD230WH
- Visible trapway.
- High efficiency toilet uses 20% less water than standard toilets.
- Slow-close seat and cover included.
- 14" Rough-In: 28-3/4" W 30-1/4" H.
- Includes polished chrome metal flush lever.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- Length:
- 17-1/4 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 14 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 28-3/4 in