This product requires certification to purchase.

Elongated Toilet Bowl in Biscuit

You last purchased this on
 
Signature Hardware

Bradenton Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #SHBD240BS
  • Item #4065474
  • Manufacturer Part #SHBD240BS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bradenton Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #SHBD240BS
  • Item #4065474
  • Manufacturer Part #SHBD240BS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Visible trapway.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
1-71/100 in
Dual Flush:
No
Flow Rate Range:
1.0 - 1.28 gpf
Height:
16-3/8 in
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
WaterSense Labeled:
Yes