This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
Signature Hardware

Bradenton Elongated Toilet Bowl in White

  • Fast #
  • Part #SHBD250WH
  • Item #7919616
  • Manufacturer Part #SHBD250WH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bradenton Elongated Toilet Bowl in White

  • Fast #
  • Part #SHBD250WH
  • Item #7919616
  • Manufacturer Part #SHBD250WH
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Visible trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
17 in
Toilet Bowl Length:
27 in
Toilet Bowl Width:
10 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
WaterSense Labeled:
Yes