This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
Signature Hardware

Bradenton Round Toilet Bowl in White

  • Fast #
  • Part #SHBD230WH
  • Item #7919725
  • Manufacturer Part #SHBD230WH
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bradenton Round Toilet Bowl in White

  • Fast #
  • Part #SHBD230WH
  • Item #7919725
  • Manufacturer Part #SHBD230WH
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-5/8 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Height:
16-3/8 in
Toilet Bowl Length:
16 in
Toilet Bowl Width:
9-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
27 in