Round Toilet Seat in White
Bradenton Round Toilet Seat in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy weight molded solid plastic
- Ergonomically designed and contoured for maximum comfort
- Closed front with cover
- Corrosion proof hardware
- Slip resistant pads with adjustable positioning
- State-of-the-art quick release hinges
- Dampening hinge system
- Conforms to ANSI Z124.5
- Stainless steel hinge posts and corrosion proof hardware.
- Slip-resistant pads with adjustable positioning.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Molded Plastic
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 16 in