Tank Lid for MIRBD210 in White
Bradenton Tank Lid for MIRBD210 in White
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Mirabelle MIRBD210 Toilet
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- WaterSense Labeled:
- No