This product requires certification to purchase.

36 in. Brass Door Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Brady 36 in. Brass Door Pull in Brushed Nickel

  • Fast #
  • Part #SH445897
  • Item #7912212
  • Manufacturer Part #445897
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brady 36 in. Brass Door Pull in Brushed Nickel

  • Fast #
  • Part #SH445897
  • Item #7912212
  • Manufacturer Part #445897
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Base: 1-1/8" W x 1-1/8" H.
  • Minimum door thickness: 1-1/2"
  • Maximum door thickness: 1-3/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Brady
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Height:
1-3/8 in
Length:
36 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
36 in x 1-3/8 in x 2-3/4 in