1-1/2 in. Glass Round Cabinet Knob in Yellow
Branca 1-1/2 in. Glass Round Cabinet Knob in Yellow
Product Details
- Base diameter: 5/8"
Specifications
- Collection:
- Branca
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 7/8 in
- Diameter:
- 1-1/2 in
- Hardware Type:
- Knob
- Length:
- 1-1/2 in
- MA Approved:
- No
- Material:
- Glass
- Product Type:
- Cabinet Knob
- Projection:
- 7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Size:
- 1-1/2 in x 1-1/2 in x 7/8 in
- Style:
- Transitional
- WaterSense Labeled:
- No