Brass and Hand Forged Iron Fleur de Lis Trim Lever Set in Black Powder Coat
Brass and Hand Forged Iron Fleur de Lis Trim Lever Set in Black Powder Coat
Product Details
Product Details
- Made of hand-forged iron.
- Overall dimensions: 5" L x 2-3/4" W (front to back) x 6-3/8" H.
- Backplate dimensions: 2" L x 6-3/8" H.
- Can be flush mounted for use on a gate.
- Includes fastening hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Lever, Lock
- Handle Type:
- Trim
- Height:
- 6-3/8 in
- Length:
- 5 in
- Material:
- Brass, Hand Forged Iron
- Size:
- 5 in x 2-3/4 in x 6-3/8 in
- Smart Home Enabled:
- No
- Style:
- Gothic
- UL Listed:
- No
- Width:
- 2-3/4 in