Brass Casement Window Latch in Antique Copper
Brass Casement Window Latch in Antique Copper
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Specifications
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 2-7/16 in
- Length:
- 5 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
- Width:
- 1-3/4 in
- Window Hardware Type:
- Latch