This product requires certification to purchase.

Brass Casement Window Latch in Matte Black

You last purchased this on
 
Signature Hardware

Brass Casement Window Latch in Matte Black

  • Fast #
  • Part #SH473678
  • Item #9407972
  • Manufacturer Part #473678
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Casement Window Latch in Matte Black

  • Fast #
  • Part #SH473678
  • Item #9407972
  • Manufacturer Part #473678
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-7/16 in
Length:
5 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Width:
1-3/4 in
Window Hardware Type:
Latch