This product requires certification to purchase.

Brass Console Sink Stand in Chrome

You last purchased this on
 
Signature Hardware

Brass Console Sink Stand in Chrome

  • Fast #
  • Part #SH401624
  • Item #7631992
  • Manufacturer Part #401624
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Console Sink Stand in Chrome

  • Fast #
  • Part #SH401624
  • Item #7631992
  • Manufacturer Part #401624
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass and 1" OD brass tubing
  • Rod can be custom cut on site to fit tops up to 60" L.
  • Top and sink not included.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
33-1/2 in
Length:
60 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
20-1/2 in