This product requires certification to purchase.

Brass Disposer Flange & Stopper in Stainless Steel

You last purchased this on
 
Signature Hardware

Brass Disposer Flange & Stopper in Stainless Steel

  • Fast #
  • Part #SH162SS
  • Item #2937950
  • Manufacturer Part #142974
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Disposer Flange & Stopper in Stainless Steel

  • Fast #
  • Part #SH162SS
  • Item #2937950
  • Manufacturer Part #142974
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • Includes stopper.
  • Fits all InSinkErator and compatible disposers. See disposer compatibility list on the right side.
  • Compatible with specific models by the following brands: InSinkErator, Kenmore, Badger, Maytag, Emerson and KitchenAid.
  • Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
  • Disposer flange does not have threads.
  • Requires Certification

Specifications

Brand Model Compatibility:
InSinkErator® Disposals
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-5/8 in
Diameter:
3-1/2 in
Height:
1-5/8 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
1-5/8 in x 3-1/2 in
UL Listed:
No
Width:
3-1/2 in