This product requires certification to purchase.

Brass Flange in Brushed Nickel

You last purchased this on
 
Signature Hardware

Brass Flange in Brushed Nickel

  • Fast #
  • Part #SH195014
  • Item #7630738
  • Manufacturer Part #195014
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Flange in Brushed Nickel

  • Fast #
  • Part #SH195014
  • Item #7630738
  • Manufacturer Part #195014
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter - Outside:
5/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
MA Approved:
No
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
WaterSense Labeled:
No