This product requires certification to purchase.

Brass Handle in Brushed Nickel

You last purchased this on
 
Signature Hardware

Brass Handle in Brushed Nickel

You last purchased this on
 
Signature Hardware

Brass Handle in Brushed Nickel

  • Fast #
  • Part #OBPF7HL23021HBN
  • Item #7599860
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle
Handle Type:
Hot
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing