This product requires certification to purchase.

Brass Handle in Polished Chrome

You last purchased this on
 
Signature Hardware

Brass Handle in Polished Chrome

You last purchased this on
 
Signature Hardware

Brass Handle in Polished Chrome

  • Fast #
  • Part #OBPF7HL23021CCP
  • Item #7599862
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Cold
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing