Brass Rectangular Pocket Door Pull in Polished Brass
Brass Rectangular Pocket Door Pull in Polished Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 8 in
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 2 in x 8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2 in