Brass Stainless Steel Disposer Flange & Stopper in Pewter
Brass Stainless Steel Disposer Flange & Stopper in Pewter
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Diameter:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Product Type:
- Disposer Flange, Stopper
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
- UL Listed:
- No