This product requires certification to purchase.

Brass Trim Kit in Polished Brass

You last purchased this on
 
Signature Hardware

Brass Trim Kit in Polished Brass

  • Fast #
  • Part #SH219636
  • Item #7715458
  • Manufacturer Part #219636
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Trim Kit in Polished Brass

  • Fast #
  • Part #SH219636
  • Item #7715458
  • Manufacturer Part #219636
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes angle stops, escutcheons, supply tubes and 1-1/4" P- trap.
  • P-trap measures 14-1/2" L.
  • 1-1/2" x 3" DIA (diameter) wall flange for p-trap.
  • Includes 1/2" tubing x 16" long supply lines.
  • 2-1/2" diameter wall flanges for supply lines.
  • Angle stops have cross handles with porcelain insets marked "H" and "C".
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection Size:
5/8 in
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Handle Type:
Cross
IAPMO Listed:
No
Length:
14-1/2 in
Material:
Brass
NSF Certified:
No