Brass Trim Kit in Polished Chrome
Brass Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sink trim kit includes cross handle angle stops, escutcheons, supply tubes and a 1-1/4" P- trap.
- 1/2" IPS angle stops for threaded pipe or 5/8" OD compression angle stops for 1/2" copper pipe.
- 2-1/2" diameter wall flanges.
- 1-1/2" deep x 3" diameter P-trap wall flange.
- 1/2" tubing x 16" long flex supply tube.
- Angle Stops have crosspoint handles with porcelain insets marked "H" and "C".
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Cross
- Material:
- Brass