This product requires certification to purchase.

Brass Triple Coat Hook in Polished Brass

You last purchased this on
 
Signature Hardware

Brass Triple Coat Hook in Polished Brass

  • Fast #
  • Part #SH247513
  • Item #7694234
  • Manufacturer Part #247513
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brass Triple Coat Hook in Polished Brass

  • Fast #
  • Part #SH247513
  • Item #7694234
  • Manufacturer Part #247513
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3 in
Height:
4-1/2 in
Material:
Brass
Product Type:
Hook
Projection:
3 in
Style:
Traditional
Width:
3-1/4 in