This product requires certification to purchase.

Elongated Bidet in White

You last purchased this on
 
Signature Hardware

Brookdale Elongated Bidet in White

  • Fast #
  • Part #SHBDS300WH
  • Item #8928845
  • Manufacturer Part #SHBDS300WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Brookdale Elongated Bidet in White

  • Fast #
  • Part #SHBDS300WH
  • Item #8928845
  • Manufacturer Part #SHBDS300WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16
Collection:
Brookdale
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed:
Yes
Length:
19-11/16 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Seat Features:
Slow-Close
Seat Type:
Bidet
Toilet Seat Shape:
Elongated
Width:
14-9/16 in