This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet

You last purchased this on
 
Signature Hardware

Browning 1.28 gpf Elongated One Piece Toilet

  • Fast #
  • Part #SH412265
  • Item #7632341
  • Manufacturer Part #SH412265
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Browning 1.28 gpf Elongated One Piece Toilet

  • Fast #
  • Part #SH412265
  • Item #7632341
  • Manufacturer Part #SH412265
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Browning
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed:
No
Material:
Porcelain
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Toilet Bowl Height:
16-3/4 in
Toilet Bowl Length:
29 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Width:
17-5/8 in