30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Brumfield 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 30" x 18-7/8" x 10"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in right of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Brumfield
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-1/2 in x 16-1/4 in x 8-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-7/8 in