This product requires certification to purchase.

Single Handle Kitchen Faucet in Satin Steel

You last purchased this on
 
Signature Hardware

Bullens Single Handle Kitchen Faucet in Satin Steel

  • Fast #
  • Part #SH433134
  • Item #7698016
  • Manufacturer Part #433134
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bullens Single Handle Kitchen Faucet in Satin Steel

  • Fast #
  • Part #SH433134
  • Item #7698016
  • Manufacturer Part #433134
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 316 Marine-grade stainless steel.
  • To prevent the water lines from freezing, the faucet must be removed and stored indoors during winter months.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Bullens
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
15-7/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-3/4 in
Spout Reach:
7-1/8 in
Supply Lines Included:
No
UL Listed:
No