Brass Round Dummy Plate and Knob Set in Polished Brass
Bureau Brass Round Dummy Plate and Knob Set in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass.
- Includes all necessary operating parts and fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bureau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-7/8 in
- Door Hardware Type:
- Lock
- Handle Type:
- Dummy
- Material:
- Brass
- Shape:
- Round
- Size:
- 2-3/8 in
- Thickness:
- 1-3/4 in
- UL Listed:
- No