4 x 15-3/8 in. Residential Floor Register Brushed Nickel with Polished Nickel Solid Brass
Burrel 4 x 15-3/8 in. Residential Floor Register Brushed Nickel with Polished Nickel Solid Brass
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Burrel
- Color Finish Name:
- Brushed Nickel/Polished Nickel
- Length:
- 4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 4 in