Bidet Seat in White
Burwell Bidet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Power cord is 42" long.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2-2015
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16-15, CSA C22.2 No. 64-14, CSA C22.2 No. 68-14
- Collection:
- Burwell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Length:
- 15-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Seat Features:
- Slow-Close
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 20-1/4 in