This product requires certification to purchase.

4 in. Cast Iron Shelf Bracket in White Powder Coat

You last purchased this on
 
Signature Hardware

Byer 4 in. Cast Iron Shelf Bracket in White Powder Coat

  • Fast #
  • Part #SH457194
  • Item #9269718
  • Manufacturer Part #457194
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Byer 4 in. Cast Iron Shelf Bracket in White Powder Coat

  • Fast #
  • Part #SH457194
  • Item #9269718
  • Manufacturer Part #457194
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 9 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Byer
Color Finish Category:
Whites
Color Finish Name:
White Powder Coat
Hardware Type:
Shelf Bracket
Height:
4 in
Length:
4-1/4 in
Material:
Cast Iron
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1-1/8 in