This product requires certification to purchase.

4 in. Solid Brass Shelf Bracket in Antique Copper

You last purchased this on
 
Signature Hardware

Byer 4 in. Solid Brass Shelf Bracket in Antique Copper

  • Fast #
  • Part #SH457191
  • Item #9269719
  • Manufacturer Part #457191
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Byer 4 in. Solid Brass Shelf Bracket in Antique Copper

  • Fast #
  • Part #SH457191
  • Item #9269719
  • Manufacturer Part #457191
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 9 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Byer
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Hardware Type:
Shelf Bracket
Height:
4 in
Length:
4-1/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1 in