8-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Byer 8-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weight limit 10 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Byer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Shelf Bracket
- Height:
- 8-1/4 in
- Length:
- 8 in
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889622889
- Width:
- 1-1/4 in