This product requires certification to purchase.

9-7/8 in. Solid Brass Shelf Bracket in Brushed Nickel

You last purchased this on
 
Signature Hardware

Byer 9-7/8 in. Solid Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH457203
  • Item #9269605
  • Manufacturer Part #457203
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Byer 9-7/8 in. Solid Brass Shelf Bracket in Brushed Nickel

  • Fast #
  • Part #SH457203
  • Item #9269605
  • Manufacturer Part #457203
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 20 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Byer
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Shelf Bracket
Height:
9-7/8 in
Length:
11-3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1-1/4 in