This product requires certification to purchase.

Single Robe Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Cade Single Robe Hook in Brushed Nickel

  • Fast #
  • Part #SH339104
  • Item #7893972
  • Manufacturer Part #SH339104
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cade Single Robe Hook in Brushed Nickel

  • Fast #
  • Part #SH339104
  • Item #7893972
  • Manufacturer Part #SH339104
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Cade
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1