This product requires certification to purchase.

36 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Cael 36 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH422686
  • Item #7633709
  • Manufacturer Part #422686
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cael 36 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH422686
  • Item #7633709
  • Manufacturer Part #422686
5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Teak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top is selected, it will come with a backsplash.
  • 2" diameter cutout for vessel sink.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cael
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
22 in
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Number of Drawers:
2
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle
Width:
37 in