Easy Clean Elongated Slow-Close Toilet Seat with Cover in White
CAFE™ Easy Clean Elongated Slow-Close Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
Pick Up: 0 Available in Union, NJ - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of heavy-weight, solid plastic.
- Patented EZ Close damper system automatically closes lid with just a small push.
- Protective bumpers.
- Fits standard elongated bowl toilets.
- Seat dimensions: 14" L x 17-7/8" W (front to back).
- Total thickness including seat, lid, and bumpers: 2-1/4".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- CAFE™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 17-7/8 in
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in