60W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
Calera 60W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
Product Details
Product Details
- Backplate Dimensions: 3/4" H x 4-1/4" W x 4-3/4" L
- Light Bulb Type: Incandescent
- Location Rating: Dry
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Calera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 4-1/4 in