This product requires certification to purchase.

KNURLED BRASS CABINET T KNOB ANTIQUE COPPER

You last purchased this on
 
Signature Hardware

Calix KNURLED BRASS CABINET T KNOB ANTIQUE COPPER

  • Fast #
  • Part #SH481202
  • Item #9804629
  • Manufacturer Part #481202
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Calix KNURLED BRASS CABINET T KNOB ANTIQUE COPPER

  • Fast #
  • Part #SH481202
  • Item #9804629
  • Manufacturer Part #481202
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Collection:
Calix
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Hardware Type:
Cabinet Knob
Height:
1-3/8 in
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style:
Modern
Width:
1 in