This product requires certification to purchase.

61 x 30 in. Freestanding Bathtub with End Drain in White and Bronze Clawfoot

You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Bronze Clawfoot

  • Fast #
  • Part #SH217630
  • Item #7630905
  • Manufacturer Part #SH217630
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Bronze Clawfoot

  • Fast #
  • Part #SH217630
  • Item #7630905
  • Manufacturer Part #SH217630
3.7 out of 5 Customer Rating

X Points
Clawfoot Color Finish: Bronze Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1 2018
Application:
Residential
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2018
Capacity:
45 gal
Clawfoot Color Finish:
Bronze
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
GSA Approved:
No
Height:
29-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Overall Length:
61 in
Overall Width:
30 in
Overflow Included:
Yes
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
13-1/2 in
UL Listed:
No
Weight:
285 lb