This product requires certification to purchase.

61 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475635
  • Item #9429481
  • Manufacturer Part #475635
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475635
  • Item #9429481
  • Manufacturer Part #475635
4.4 out of 5 Customer Rating

X Points
EACH
Clawfoot Color Finish: White Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • If drain is selected, the drain finish will match the feet.
  • Cast iron feet with powder coat finish.
  • Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17 in
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
45 gal
Clawfoot Color Finish:
White
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Drain Opening:
2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Origin:
Global
Overall Height:
29-1/4 in
Overall Length:
61 in
Overall Width:
30 in
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
17 in
Weight:
359 lb