This product requires certification to purchase.

12-5/8 x 12-5/8 in. Stainless Steel Basin Rack

You last purchased this on
 
Signature Hardware

Calverton 12-5/8 x 12-5/8 in. Stainless Steel Basin Rack

Brand image
You last purchased this on
 
Signature Hardware

Calverton 12-5/8 x 12-5/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SHG13R
  • Item #4142801
  • Manufacturer Part #447813
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protective bumpers and feet
  • Custom fit for your Mirabelle® sink
  • Fits small and large sink basin
  • Bottom basin rack
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MIRUC16R Bar Sink
CARB OTC LEED Compliant:
No
Collection:
Calverton
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
GSA Approved:
No
IAPMO Listed:
No
Length:
12-5/8 in
Material:
Stainless Steel
Product Type:
Basin Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Size:
12-5/8 in x 12-5/8 in
Width:
12-5/8 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com