29-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Calverton 29-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Product Details
Product Details
- Type 304 stainless steel
- It is recommended to have the sink at the job site before cutting cabinet or counter top
- Sound absorption pads on the underside of sink
- Has a undercoating to prevent condensation buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Collection:
- Calverton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 29-3/4 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-11/16 in x 16 in x 10-1/8 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 781889842041
- Width:
- 18 in