32-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Calverton 32-3/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 32-13/16" x 20-3/8" x 9"
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Calverton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 32-3/4 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-13/16 in x 18-3/8 in x 9 in
- Sink Bowl Size, Right:
- 14-13/16 in x 18-3/8 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20-3/8 in