This product requires certification to purchase.

Soap Dispenser in Stainless Steel

You last purchased this on
 
Signature Hardware

Calverton Soap Dispenser in Stainless Steel

  • Fast #
  • Part #SHSD1188XZSS
  • Item #7628430
  • Manufacturer Part #448563
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Calverton Soap Dispenser in Stainless Steel

  • Fast #
  • Part #SHSD1188XZSS
  • Item #7628430
  • Manufacturer Part #448563
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Max. deck thickness 2 1/2"
  • Max. capacity: 17.6 fl. Oz.
  • Easy installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Calverton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
3-9/16 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
1-13/16 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
3-5/8 in