This product requires certification to purchase.

Spray Head in Stainless Steel

You last purchased this on
 
Signature Hardware

Calverton Spray Head in Stainless Steel

You last purchased this on
 
Signature Hardware

Calverton Spray Head in Stainless Steel

  • Fast #
  • Part #OBPF638173ZSS
  • Item #4459008
  • Manufacturer Part #OBPF638173ZSS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Calverton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head


Call for Pricing
Call for Pricing