This product requires certification to purchase.

60W 6-Light Candelabra E-12 Chandelier in Brushed Gold

You last purchased this on
 
Signature Hardware

Candler 60W 6-Light Candelabra E-12 Chandelier in Brushed Gold

  • Fast #
  • Part #PHHL6488BG
  • Item #9373528
  • Manufacturer Part #479820
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Candler 60W 6-Light Candelabra E-12 Chandelier in Brushed Gold

  • Fast #
  • Part #PHHL6488BG
  • Item #9373528
  • Manufacturer Part #479820
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Canopy Dimensions: 3/4" H x 4-3/4" Dia.
  • Stem Included: (1) 33-7/8"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Light Bulb Type: Incandescent
  • Chain Included: 84"
  • Location Rating: Dry
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Candler
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Dimmable:
No
ETL Listed:
Yes
Height:
44-1/2 in
Length:
47 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Metal, Crystal
Number of Lights:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W
Width:
20 in