This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Signature Hardware

Cane Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH430415
  • Item #7639674
  • Manufacturer Part #430415
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cane Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH430415
  • Item #7639674
  • Manufacturer Part #430415
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Base plate measures 2-1/8" x 1-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Cane
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
3 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Length:
2-1/8 in
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
3-3/4 in
Spout Reach:
4-1/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
Width:
5-1/2 in